HSS edge trimming cutter 08x30 mm shank dia. 6 mm Z SP for edge breaking

Article no.: 4007220057964
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220057964
EAN / GTIN 4007220057964
Manufacturer number 22215656
L-Number L51140 804

Description

Description:

Due to their 3 identical cutting areas, this HSS edge trimming cutter provides three milling areas. Cylindrical rotary cutter with triple, concave contour and special cut, with a shank diameter of 6 mm. Suitable for edge breaking to a defined radius.

Feature:

  • Radius corner design: 5 mm
  • RPM from, grey cast iron, white cast iron: 2400 RPM
  • RPM from, steels up to 1,200 N/mm²: 2400 RPM
  • RPM to, grey cast iron, white cast iron: 3200 RPM
  • RPM to, steels up to 1,200 N/mm²: 3200 RPM
  • Cut: Special cut (SP)
  • Dia. external, metric: 8 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 30 mm
  • Length, total: 70 mm

Advantage:

  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: Cutting speed range of 60–80 m/min, rotational speed range of 3,100–4,200 RPM Max. 9,000 RPM when using the smallest burr diameter, e.g. for sheet edge work.
  • Applications: Deburring; Milling; Milling out; Rounding; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart