HSS aluminium cutter dia. 20mm female thread M10 SP for aluminium/non-ferrous metals

Article no.: 4007220057919
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220057919
EAN / GTIN 4007220057919
Manufacturer number 22211989
L-Number L51140 721

Description

Description:

General-purpose aluminium cutters, similar to the tree shape, with special cut and female thread M10.

Feature:

  • RPM from, grey cast iron, white cast iron: 1300 RPM
  • RPM from, steels up to 1,200 N/mm²: 1300 RPM
  • RPM to, grey cast iron, white cast iron: 1600 RPM
  • RPM to, steels up to 1,200 N/mm²: 1600 RPM
  • Cut: Special cut (SP)
  • Dia. external, metric: 20 mm
  • Dia. thread: M10
  • Length, cut: 53 mm
  • Length, total: 62 mm

Advantage:

  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: For work on soft non-ferrous metals: Cutting speed range of 200-300 m/min, rotational speed range of 3,100-4,700 RPM. For work on aluminium, up to max. 9,000 RPM.
  • Applications: Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Soft aluminium alloys
    • Materials that can be worked: Aluminium; Soft aluminium alloys

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart