HSS rotary cutter special shape 64 dia. 12x30 mm shank dia. 6 mm Z 3 universal medium fine chip breaker

Article no.: 4007220056776
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220056776
EAN / GTIN 4007220056776
Manufacturer number 22106436
L-Number L51140 296

Description

Description:

Cut 3 has chip breakers and is especially well-suited to machining of steel, cast steel and cast iron. It is used in a rotational speed range of 1,200 to 7,900 RPM, depending on the burr diameter. Rotary cutters in 4 special shapes with a shank diameter of 6 mm. Perfectly suited to diverse milling work due to their different shapes.

Feature:

  • PFERD type: HSS 64/6
  • RPM from, grey cast iron, white cast iron: 1600 RPM
  • RPM from, steels up to 1,200 N/mm²: 1600 RPM
  • RPM to, grey cast iron, white cast iron: 2200 RPM
  • RPM to, steels up to 1,200 N/mm²: 2200 RPM
  • Cut: 3
  • Dia. external, metric: 12 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 30 mm
  • Length, total: 70 mm

Advantage:

  • Highly aggressive.
  • Can be used at low rotational speeds.
  • Very robust tooth cutting edges due to the toughness of the high-speed steel (HSS).
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: Use HSS rotary cutters if your drive unit does not allow for high rotational speeds. When used on soft materials, HSS rotary cutters can be an economical alternative to tungsten carbide burrs. In contrast to tungsten carbide burrs, HSS rotary cutters need to be used with lower rotational speeds.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart