POS end brush knotted PBG dia. 19 mm shank dia. 6 mm steel wire dia. 0.35

Article no.: 4007220056226
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 4007220056226
EAN / GTIN 4007220056226
Manufacturer number 43298009
L-Number L51510 801

Description

Description:

Aggressive brush. Suitable for medium-duty brushing such as deburring, cleaning, derusting and descaling, as well as removing spatter. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • Number, knots: 6 Stück
  • Packaging: POS packaging
  • RPM, max.: 20000 RPM
  • RPM, optimum, from: 10000 RPM
  • RPM, optimum, to: 15000 RPM
  • Mounting system: Shank
  • Dia. cup: 19 mm
  • Dia. filament material: 0.35 mm
  • Dia. external, metric: 19 mm
  • Dia. shank, metric: 6 mm
  • Filament material: Steel wire (ST)
  • Length, filament: 28 mm
  • Length, total: 68 mm

Advantage:

  • Optimal access to hard-to-reach areas such as recesses and drilled holes.
  • Aggressive brushing effect due to the very stiff wire knots.
  • Long tool life through use of PFERD special wire.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use speed-adjustable tool drives to control the spread of the brush. For the best results, use a tool drive with a minimum output of 500 watts.
  • Applications: Cleaning; Deburring; Derusting; Descaling; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
  • Drive types: Flexible shaft drive; Power drill; Straight grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast iron; Cast steel; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart