Tungsten carbide burr set 22-piece cut 3 PLUS/Z5 dia. 16/12/10/8/6/3/2mm shank dia. 6mm universal medium fine

Article no.: 4007220055885
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220055885
EAN / GTIN 4007220055885
Manufacturer number 21901500
L-Number L51140 195

Description

Description:

Set 1500 – cuts 3 PLUS and 5 – contains 22 tungsten carbide burrs in the most common shapes and dimensions for general applications. The sturdy plastic box protects the tools from dirt and damage.

Feature:

  • PFERD type: 1500 Z3 PLUS/Z5
  • Cut: 3 PLUS, 5

Application:

  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Case-hardened steels
    • Cast steel
    • Cobalt-based alloys
    • Hard aluminium alloys
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • Materials that can be worked: Case-hardened steels; Cast steel; Cobalt-based alloys; Hard aluminium alloys; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart