Tungsten carbide burr ball KUD dia. 04x03 mm shank dia. 3 mm Z5 universal fine

Article no.: 4007220049785
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 4007220049785
    EAN / GTIN 4007220049785
    Manufacturer number 21212553
    L-Number L51140 362

    Description

    Description:

    Cut 5 is especially well-suited to fine machining of cast iron, steel, stainless steel (INOX) and high-temperature-resistant materials such as nickel-based and cobalt-based alloys. It achieves a good surface. Tungsten carbide burrs for general applications are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material. Ball-shaped burr according to DIN 8032 with cut conforming to DIN 8033. Due to their special shapes, tungsten carbide burrs for flexible work on edges achieve almost precise chamfers or radii and can also be used flexibly in hard-to-reach areas. They are mainly used in steel and aluminium construction and have been specifically designed for chamfering, deburring and rounding of edges.

    Feature:

    • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 28000 RPM
    • RPM from, hard non-ferrous metals: 28000 RPM
    • RPM from, high-temperature-resistant materials: 28000 RPM
    • RPM from, rust and acid-resistant steels: 28000 RPM
    • RPM from, steels up to 1,200 N/mm²: 36000 RPM
    • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 36000 RPM
    • RPM to, hard non-ferrous metals: 36000 RPM
    • RPM to, high-temperature-resistant materials: 48000 RPM
    • RPM to, rust and acid-resistant steels: 36000 RPM
    • RPM to, steels up to 1,200 N/mm²: 48000 RPM
    • Cut: 5
    • Dia. external, metric: 4 mm
    • Dia. shank, metric: 3 mm
    • Length, cut: 3 mm
    • Length, total: 34 mm

    Advantage:

    • Good stock removal rate through optimum matching of tungsten carbide, geometry, cut and available coating.
    • Long tool life.
    • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
    • High surface quality.

    Application:

    • Recommendations for use: To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 3 mm with drives with a power output of 75 to 300 watts.
    • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
    • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Bronze
      • Case-hardened steels
      • Cast steel
      • Cobalt-based alloys
      • Hard aluminium alloys
      • Hard non-ferrous metal
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • High-temperature-resistant materials
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Stainless steel (INOX)
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels over 700 N/mm² (> 220 HB)
      • Steels up to 700 N/mm² (< 220 HB)
      • Titanium
      • Titanium alloys
      • Tool steels
      • Materials that can be worked: Bronze; Case-hardened steels; Cast steel; Cobalt-based alloys; Hard aluminium alloys; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart