Tungsten carbide burr tree shape with radius end KEL dia. 16x30 mm shank dia. 6 mm Z4 universal medium fine

Article no.: 4007220048733
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 4007220048733
    EAN / GTIN 4007220048733
    Manufacturer number 21125346
    L-Number L51060 667

    Description

    Description:

    Cut 4 is especially well-suited to machining of stainless steel (INOX), steel and high-temperature-resistant materials such as nickel-based and cobalt-based alloys. It is characterized by its high stock removal rate with short chips and achieves a good surface. Tungsten carbide burrs for general applications are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material. Conical burr with round radius end according to DIN 8032 with cut conforming to DIN 8033.

    Feature:

    • Radius corner design: 4.8 mm
    • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 5000 RPM
    • RPM from, hard non-ferrous metals: 5000 RPM
    • RPM from, high-temperature-resistant materials: 5000 RPM
    • RPM from, rust and acid-resistant steels: 5000 RPM
    • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 7000 RPM
    • RPM to, hard non-ferrous metals: 7000 RPM
    • RPM to, high-temperature-resistant materials: 9000 RPM
    • RPM to, rust and acid-resistant steels: 9000 RPM
    • Cut: 4
    • Dia. external, metric: 16 mm
    • Dia. shank, metric: 6 mm
    • Angle: 14 °
    • Length, cut: 30 mm
    • Length, total: 70 mm

    Advantage:

    • Good stock removal rate through optimum matching of tungsten carbide, geometry, cut and available coating.
    • Long tool life.
    • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
    • High surface quality.

    Application:

    • Recommendations for use: If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
    • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
    • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Bronze
      • Case-hardened steels
      • Cast steel
      • Cobalt-based alloys
      • Hard aluminium alloys
      • Hard non-ferrous metal
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • High-temperature-resistant materials
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Stainless steel (INOX)
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels over 700 N/mm² (> 220 HB)
      • Steels up to 700 N/mm² (< 220 HB)
      • Titanium
      • Titanium alloys
      • Tool steels
      • Materials that can be worked: Bronze; Case-hardened steels; Cast steel; Cobalt-based alloys; Hard aluminium alloys; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart