Tungsten carbide burr pointed tree SPG dia. 06x18 mm shank dia. 6 mm Z3P universal medium cross cut

Article no.: 4007220047941
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 4007220047941
    EAN / GTIN 4007220047941
    Manufacturer number 21122526
    L-Number L51140 310

    Description

    Description:

    Cut 3 PLUS is cross cut and especially well-suited to machining of cast iron, steel, stainless steel (INOX), nickel-based alloys and titanium alloys. It is characterized by its high stock removal rate. Tungsten carbide burrs for general applications are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material. Pointed tree-shaped burr according to DIN 8032 with cut conforming to DIN 8033, flattened tip.

    Feature:

    • RPM from, grey cast iron, white cast iron: 24000 RPM
    • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 13000 RPM
    • RPM from, high-temperature-resistant materials: 13000 RPM
    • RPM from, rust and acid-resistant steels: 13000 RPM
    • RPM from, steels up to 1,200 N/mm²: 24000 RPM
    • RPM to, grey cast iron, white cast iron: 32000 RPM
    • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 19000 RPM
    • RPM to, high-temperature-resistant materials: 24000 RPM
    • RPM to, rust and acid-resistant steels: 19000 RPM
    • RPM to, steels up to 1,200 N/mm²: 32000 RPM
    • Cut: 3 PLUS
    • Dia. external, metric: 6 mm
    • Dia. shank, metric: 6 mm
    • Length, cut: 18 mm
    • Length, total: 55 mm

    Advantage:

    • Good stock removal rate through optimum matching of tungsten carbide, geometry, cut and available coating.
    • Long tool life.
    • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
    • High surface quality.

    Application:

    • Recommendations for use: If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
    • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
    • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Annealed cast iron
      • Black annealed cast iron (GTS, GJMB)
      • Case-hardened steels
      • Cast iron
      • Cast steel
      • Cobalt-based alloys
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Hard aluminium alloys
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • High-temperature-resistant materials
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Stainless steel (INOX)
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels over 700 N/mm² (> 220 HB)
      • Steels up to 700 N/mm² (< 220 HB)
      • Tool steels
      • White annealed cast iron (GTW, GJMW)
      • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Cobalt-based alloys; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart