Tungsten carbide burr conical counterbore KSJ 60 ° dia. 16x13 mm shank dia. 6 mm Z3 universal medium

Article no.: 4007220047491
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 4007220047491
    EAN / GTIN 4007220047491
    Manufacturer number 21115336
    L-Number L51140 345

    Description

    Description:

    Cut 3 is especially well-suited to machining of cast iron, steel, stainless steel (INOX), nickel-based alloys and titanium alloys. It is characterized by its high stock removal rate and achieves a good surface. Tungsten carbide burrs for general applications are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material. Conical counterbore burr according to DIN 8032 with cut conforming to DIN 8033, with point angle (60°). Suitable for flexible counterboring and chamfering. Due to their special shapes, tungsten carbide burrs for flexible work on edges achieve almost precise chamfers or radii and can also be used flexibly in hard-to-reach areas. They are mainly used in steel and aluminium construction and have been specifically designed for chamfering, deburring and rounding of edges.

    Feature:

    • RPM from, grey cast iron, white cast iron: 9000 RPM
    • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 5000 RPM
    • RPM from, hard non-ferrous metals: 5000 RPM
    • RPM from, rust and acid-resistant steels: 5000 RPM
    • RPM from, soft non-ferrous metals: 9000 RPM
    • RPM to, grey cast iron, white cast iron: 12000 RPM
    • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 7000 RPM
    • RPM to, hard non-ferrous metals: 7000 RPM
    • RPM to, rust and acid-resistant steels: 7000 RPM
    • RPM to, soft non-ferrous metals: 12000 RPM
    • Cut: 3
    • Dia. external, metric: 16 mm
    • Dia. shank, metric: 6 mm
    • Angle: 60 °
    • Length, cut: 13 mm
    • Length, total: 56 mm

    Advantage:

    • Good stock removal rate through optimum matching of tungsten carbide, geometry, cut and available coating.
    • Long tool life.
    • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
    • High surface quality.

    Application:

    • Recommendations for use: If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
    • Applications: Chamfering; Countersinking; Deburring; Milling; Milling out; Working on edges; Working on edges (chamfering, rounding)
    • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Annealed cast iron
      • Black annealed cast iron (GTS, GJMB)
      • Brass
      • Bronze
      • Case-hardened steels
      • Cast iron
      • Cast steel
      • Copper
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Hard aluminium alloys
      • Hard non-ferrous metal
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Soft non-ferrous metal
      • Stainless steel (INOX)
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels over 700 N/mm² (> 220 HB)
      • Steels up to 700 N/mm² (< 220 HB)
      • Titanium
      • Titanium alloys
      • Tool steels
      • White annealed cast iron (GTW, GJMW)
      • Zinc
      • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Soft non-ferrous metal; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels; White annealed cast iron (GTW, GJMW); Zinc

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart