Tungsten carbide burr cylindrical ZYAS end cut dia. 10x13mm shank dia. 6mm Z3P universal medium cross cut

Article no.: 4007220045084
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220045084
EAN / GTIN 4007220045084
Manufacturer number 21100426

Description

Description:

Cut 3 PLUS is cross cut and especially well-suited to machining of cast iron, steel, stainless steel (INOX), nickel-based alloys and titanium alloys. It is characterized by its high stock removal rate. Tungsten carbide burrs for general applications are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material. Cylindrical burr according to DIN 8032 with circumferential and end cut conforming to DIN 8033.

Feature:

  • RPM from, grey cast iron, white cast iron: 14000 RPM
  • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 8000 RPM
  • RPM from, high-temperature-resistant materials: 14000 RPM
  • RPM from, rust and acid-resistant steels: 8000 RPM
  • RPM from, soft non-ferrous metals: 19000 RPM
  • RPM from, steels up to 1,200 N/mm²: 14000 RPM
  • RPM to, grey cast iron, white cast iron: 19000 RPM
  • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 11000 RPM
  • RPM to, high-temperature-resistant materials: 14000 RPM
  • RPM to, rust and acid-resistant steels: 11000 RPM
  • RPM to, soft non-ferrous metals: 29000 RPM
  • RPM to, steels up to 1,200 N/mm²: 19000 RPM
  • Cut: 3 PLUS
  • Dia. external, metric: 10 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 13 mm
  • Length, total: 53 mm

Advantage:

  • Good stock removal rate through optimum matching of tungsten carbide, geometry, cut and available coating.
  • Long tool life.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
  • High surface quality.

Application:

  • Recommendations for use: To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hard aluminium alloys
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Cobalt-based alloys; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart