Description:
Cut 5 is especially well-suited to fine machining of cast iron, steel, stainless steel (INOX) and high-temperature-resistant materials such as nickel-based and cobalt-based alloys. It achieves a good surface. Tungsten carbide burrs for general applications are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material. Cylindrical burr according to DIN 8032 with circumferential and end cut conforming to DIN 8033.
Feature:
- RPM from, hardened, heat-treated steels over 1,200 N/mm²: 14000 RPM
- RPM from, hard non-ferrous metals: 14000 RPM
- RPM from, high-temperature-resistant materials: 14000 RPM
- RPM from, rust and acid-resistant steels: 14000 RPM
- RPM from, steels up to 1,200 N/mm²: 18000 RPM
- RPM to, hardened, heat-treated steels over 1,200 N/mm²: 18000 RPM
- RPM to, hard non-ferrous metals: 18000 RPM
- RPM to, high-temperature-resistant materials: 24000 RPM
- RPM to, rust and acid-resistant steels: 18000 RPM
- RPM to, steels up to 1,200 N/mm²: 24000 RPM
- Cut: 5
- Dia. external, metric: 8 mm
- Dia. shank, metric: 6 mm
- Length, cut: 20 mm
- Length, total: 60 mm
Advantage:
- Good stock removal rate through optimum matching of tungsten carbide, geometry, cut and available coating.
- Long tool life.
- The highly accurate concentricity enables impactfree working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
- High surface quality.
Application:
- Recommendations for use: To ensure costeffective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
- Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
- Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder
Material:
- Materials that can be worked:
- Bronze
- Case-hardened steels
- Cast steel
- Cobalt-based alloys
- Hard aluminium alloys
- Hard non-ferrous metal
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- High-temperature-resistant materials
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Stainless steel (INOX)
- Steel
- Steel, cast steel
- Steels up to 1,200 N/mm² (< 38 HRC)
- Steels over 700 N/mm² (> 220 HB)
- Steels up to 700 N/mm² (< 220 HB)
- Titanium
- Titanium alloys
- Tool steels
- Materials that can be worked: Bronze; Case-hardened steels; Cast steel; Cobalt-based alloys; Hard aluminium alloys; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels