Tungsten carbide burr cylindrical ZYAS end cut dia. 06x16mm shank dia. 6mm Z4 universal medium fine

Article no.: 4007220044995
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220044995
EAN / GTIN 4007220044995
Manufacturer number 21100246
L-Number L51140 422

Description

Description:

Cut 4 is especially well-suited to machining of stainless steel (INOX), steel and high-temperature-resistant materials such as nickel-based and cobalt-based alloys. It is characterized by its high stock removal rate with short chips and achieves a good surface. Tungsten carbide burrs for general applications are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material. Cylindrical burr according to DIN 8032 with circumferential and end cut conforming to DIN 8033.

Feature:

  • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 13000 RPM
  • RPM from, hard non-ferrous metals: 13000 RPM
  • RPM from, high-temperature-resistant materials: 13000 RPM
  • RPM from, rust and acid-resistant steels: 13000 RPM
  • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 19000 RPM
  • RPM to, hard non-ferrous metals: 19000 RPM
  • RPM to, high-temperature-resistant materials: 24000 RPM
  • RPM to, rust and acid-resistant steels: 24000 RPM
  • Cut: 4
  • Dia. external, metric: 6 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 16 mm
  • Length, total: 55 mm

Advantage:

  • Good stock removal rate through optimum matching of tungsten carbide, geometry, cut and available coating.
  • Long tool life.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
  • High surface quality.

Application:

  • Recommendations for use: To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Bronze
    • Case-hardened steels
    • Cast steel
    • Cobalt-based alloys
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Titanium
    • Titanium alloys
    • Tool steels
    • Materials that can be worked: Bronze; Case-hardened steels; Cast steel; Cobalt-based alloys; Hard aluminium alloys; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart