Tube brush IBU dia. 25x25 mm shank dia. 3.8 mm steel wire dia. 0.12

Article no.: 4007220036846
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube brush

Identification numbers & Classifications

Article number 4007220036846
EAN / GTIN 4007220036846
Manufacturer number 43679721
L-Number L51510 832

Description

Description:

For light cleaning and deburring work on threaded holes or recesses, e.g. keyways. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • RPM, max.: 3000 RPM
  • Width, metric: 25 mm
  • Mounting system: Shank
  • Dia. filament material: 0.12 mm
  • Dia. external, metric: 25 mm
  • Dia. shank, metric: 3.8 mm
  • Filament material: Steel wire (ST)
  • Length, total: 90 mm

Advantage:

  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Longer tool life due to the design of the stem.
  • With tube brushes with a short eyelet, the filament reaches up to the tip of the brush.
  • The bent end of the wire does not have any sharp edges, which prevents delicate surfaces from getting scratched.
  • Long tool life through use of PFERD special wire.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use with clockwise rotation.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Flexible shaft drive; Manual application; Power drill

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Thermosetting plastics
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Note:

  • For safe use, guide the brush into the workpiece before commencing any work.
  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart