felt sheet FK P hard 6x250x250mm for general polishing work can be divided as desired

Article no.: 4007220036457
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Polishing wheel

    Identification numbers & Classifications

    Article number 4007220036457
    EAN / GTIN 4007220036457
    Manufacturer number 44101104
    L-Number L51050 1475

    Description

    Version:

    • H (hard)

    Description:

    Felt sheets are suited to a very wide variety of polishing applications.

    Feature:

    • Version: H (hard)
    • Width, metric: 250 mm
    • Length, metric: 250 mm
    • Height: 6 mm

    Advantage:

    • Depending on the requirements, can be cut or punched into any shape (e.g. rectangle, square, stick or wheel) quickly and easily.
    • Can be profiled as desired, meaning they can also be used for tools with complex geometries.

    Application:

    • Applications: Polishing
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Bronze
      • Cast steel
      • Cobalt-based alloys
      • Copper
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Stainless steel (INOX)
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Thermoplastics
      • Titanium
      • Titanium alloys
      • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart