Hard felt wheel in lens shape dia. 17x5 centre mm hole dia. 2 mm for general polishing work

Article no.: 4007220036402
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing wheel

Identification numbers & Classifications

Article number 4007220036402
EAN / GTIN 4007220036402
Manufacturer number 44367008
L-Number L51050 1080

Description

Version:

  • H (hard)

Description:

Felt lenses are mainly used peripherally.

Feature:

  • RPM, max.: 28000 RPM
  • RPM, optimum, from: 5600 RPM
  • RPM, optimum, to: 11000 RPM
  • Shape: Lens
  • Version: H (hard)
  • Width, metric: 5 mm
  • Dia. hole: 2 mm
  • Dia. external, metric: 17 mm

Advantage:

  • Precise retention of geometric shapes due to the hardness of these tools.
  • Can be profiled as desired, meaning they can also be used for tools with complex geometries.

Application:

  • Recommendations for use: Use diamond polishing pastes and polishing paste bars. When applying a different polishing paste, use a new unused polishing tool.
  • Applications: Polishing
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys

Supplied with:

  • Please order compatible arbor separately.

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart