medium-hard felt polishing points cylindrical shape dia. 10x12 mm shank dia. 3 mm

Article no.: 4007220035849
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220035849
EAN / GTIN 4007220035849
Manufacturer number 44111009
L-Number L51050 1312

Description

Version:

  • M (medium)

Description:

Due to their hardness and flexibility, felt points are used when the exact form of geometric shapes has to be maintained. The cylindrical shape ZYA is mainly used peripherally.

Feature:

  • RPM, max.: 47500 RPM
  • RPM, optimum, from: 10000 RPM
  • RPM, optimum, to: 20000 RPM
  • Shape: Cylinders
  • Version: M (medium)
  • Width, metric: 12 mm
  • Dia. external, metric: 10 mm
  • Dia. shank, metric: 3 mm
  • Length, shank: 34 mm

Advantage:

  • Can be profiled as desired, meaning they can also be used for tools with complex geometries.
  • Precise retention of geometric shapes due to the hardness of these tools.

Application:

  • Recommendations for use: For the best results, use at a recommended cutting speed of 5-10 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear. Use diamond polishing pastes and polishing paste bars. When applying a different polishing paste, use a new unused polishing tool.
  • Applications: Polishing
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart