tube brush IBU dia. 4x100mm with eyelet steel wire dia. 0.15

Article no.: 4007220035801
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube brush

Identification numbers & Classifications

Article number 4007220035801
EAN / GTIN 4007220035801
Manufacturer number 43679411
L-Number L51510 311

Description

Description:

For light cleaning and deburring work on threaded holes or recesses, e.g. keyways. Specially suited to brushing in manual applications. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • Width, metric: 100 mm
  • Mounting system: Manual use
  • Dia. filament material: 0.15 mm
  • Dia. external, metric: 4 mm
  • Filament material: Steel wire (ST)
  • Length, total: 300 mm

Advantage:

  • Enable maximum precision and efficiency in work on delicate workpieces.
  • Optimal access to hard-to-reach areas such as the inner surfaces of pipes and drilled holes.
  • Long tool life through use of PFERD special wire.
  • Creates fine surfaces.

Application:

  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Thermosetting plastics
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart