Rigid extension STV9 length 300 mm incl. 3 mm collet max. RPM 25.000

Article no.: 4007220035092
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220035092
EAN / GTIN 4007220035092
Manufacturer number 80900330

Description

Description:

Rigid extensions are suitable for hard-to-reach applications. Version with diameter of 9 mm and length of 300 mm. Collet 3 mm, 2 DM SW 6/8 mm, 1 SKS 4 mm

Feature:

  • Bending radius, max.: 150 mm
  • Rotational speed range, to: 25000 RPM
  • Drive-side coupling, DIN: 10
  • Diameter: 9 mm
  • Length, metric: 300 mm
  • Net weight: 0.43 kg
  • Dia. external, metric: 9 mm

Advantage:

  • Particularly suitable for use on narrow and hard-to-reach areas.
  • Long and very thin extension.

Supplied with:

  • Curved types, special lengths and options for workpiece adaptation are available on request. Curved types available as from a minimum length of 500 mm.

Note:

  • The potential bending point and the bending radius depend on the STV type and the desired bend.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart