Version:
Description:
Shank-mounted cloth rings are used with polishing pastes for pre-polishing, gloss polishing and high-gloss polishing in tool- and mould-making applications. FL (flannel) version for buffing, gloss polishing and high-gloss polishing in combination with the appropriate polishing pastes.
Feature:
- RPM, max.: 17350 RPM
- RPM, optimum: 13000 RPM
- Version: FL
- Width, metric: 10 mm
- Dia. external, metric: 22 mm
- Dia. shank, metric: 3 mm
- Length, shank: 40
Advantage:
- Highly flexible, enabling optimal adjustment to the contour.
- Can be profiled as desired, meaning they can also be used for tools with complex geometries.
Application:
- Recommendations for use: Make sure that the tool does not overheat when polishing. Use a sufficient amount of polishing paste.
- Applications: Polishing
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Cobalt-based alloys
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Titanium
- Titanium alloys
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys