Tungsten carbide high-performance burr INOX pointed tree SPG dia. 06x13 mm shank dia. 3 mm for stainless steel

Article no.: 4007220034514
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 4007220034514
    EAN / GTIN 4007220034514
    Manufacturer number 21222782
    L-Number L51060 372

    Description

    Description:

    With the INOX cut, PFERD has developed innovative burrs for work on stainless steel (INOX). The INOX cut is characterized by an extremely high stock removal rate on all austenitic steels, as well as rust- and acid-resistant steels. It generates significantly less vibration than a comparable cross cut. Pointed tree-shaped burr according to DIN 8032, flattened tip.

    Feature:

    • RPM from, hard non-ferrous metals: 13000 RPM
    • RPM from, rust and acid-resistant steels: 24000 RPM
    • RPM from, soft non-ferrous metals: 13000 RPM
    • RPM to, hard non-ferrous metals: 24000 RPM
    • RPM to, rust and acid-resistant steels: 32000 RPM
    • RPM to, soft non-ferrous metals: 24000 RPM
    • Cut: INOX
    • Dia. external, metric: 6 mm
    • Dia. shank, metric: 3 mm
    • Length, cut: 13 mm
    • Length, total: 43 mm

    Advantage:

    • Excellent stock removal rate and tool life due to innovative tooth geometry.
    • Achieves high surface qualities through optimum chip formation.
    • Prevents heat discolouration in the material due to reduced heat production.
    • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

    Application:

    • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 3 mm with drives with a power output of 75 to 300 watts.
    • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
    • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Hard non-ferrous metal
      • Stainless steel (INOX)
      • Titanium
      • Titanium alloys
      • Materials that can be worked: Hard non-ferrous metal; Stainless steel (INOX); Titanium; Titanium alloys

    Note:

    • The very high stock removal rate can cause discolouration on the shank. This does not constitute a safety risk.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart