Tungsten carbide high-performance burr INOX cylindrical ZYAS end cut dia. 12x25mm shank dia. 6mm stainless steel

Article no.: 4007220034484
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220034484
EAN / GTIN 4007220034484
Manufacturer number 21100582
L-Number L51140 715

Description

Description:

With the INOX cut, PFERD has developed innovative burrs for work on stainless steel (INOX). The INOX cut is characterized by an extremely high stock removal rate on all austenitic steels, as well as rust- and acid-resistant steels. It generates significantly less vibration than a comparable cross cut. Cylindrical burr according to DIN 8032 with circumferential and end cut.

Feature:

  • RPM from, hard non-ferrous metals: 7000 RPM
  • RPM from, rust and acid-resistant steels: 12000 RPM
  • RPM from, soft non-ferrous metals: 7000 RPM
  • RPM to, hard non-ferrous metals: 12000 RPM
  • RPM to, rust and acid-resistant steels: 16000 RPM
  • RPM to, soft non-ferrous metals: 12000 RPM
  • Cut: INOX
  • Dia. external, metric: 12 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 25 mm
  • Length, total: 65 mm

Advantage:

  • Excellent stock removal rate and tool life due to innovative tooth geometry.
  • Achieves high surface qualities through optimum chip formation.
  • Prevents heat discolouration in the material due to reduced heat production.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Hard non-ferrous metal
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Hard non-ferrous metal; Stainless steel (INOX); Titanium; Titanium alloys

Note:

  • The very high stock removal rate can cause discolouration on the shank. This does not constitute a safety risk.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart