Tungsten carbide high-performance burr ball KUD dia. 06x05 mm shank dia. 3 mm TITANIUM for titanium

Article no.: 4007220034187
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220034187
EAN / GTIN 4007220034187
Manufacturer number 21213084
L-Number L51060 671

Description

Description:

The TITANIUM cut has been especially developed for work on hard titanium materials (tensile strength > 500 N/mm²). It is characterized by an extremely high stock removal rate on this material group, which has very challenging stock removal properties. Tungsten carbide burrs with the TITANIUM cut impress with their smooth milling with considerably reduced vibration and less noise. Ball-shaped burr according to DIN 8032.

Feature:

  • RPM from, hard non-ferrous metals: 13000 RPM
  • RPM to, hard non-ferrous metals: 24000 RPM
  • Cut: TITANIUM
  • Dia. external, metric: 6 mm
  • Dia. shank, metric: 3 mm
  • Length, cut: 5 mm
  • Length, total: 35 mm

Advantage:

  • Excellent stock removal rate and tool life due to innovative tooth geometry.
  • Tangibly more aggressive, large chips and very good chip removal.
  • Comfortable working with reduced vibration and less noise.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: Determine the rotational speed in each case depending on the titanium alloy you need to machine. Reduce the rotational speed if excessive flying sparks occur. Depending on the titanium alloy you are machining, flying sparks may not be entirely avoidable. To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 3 mm with drives with a power output of 75 to 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Hard non-ferrous metal
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Hard non-ferrous metal; Titanium; Titanium alloys

Note:

  • The very high stock removal rate can cause discolouration on the shank. This does not constitute a safety risk.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart