COMPOSITE FLEX composite disc brush DBU dia. 76x22.2 mm hole SiC filament dia. 1.10 mm grit 120 stationary

Article no.: 4007220033685
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Disc brush

    Identification numbers & Classifications

    Article number 4007220033685
    EAN / GTIN 4007220033685
    Manufacturer number 79183942
    L-Number L51510 895

    Description

    Description:

    Particularly flexible brush. Particularly suitable for deburring and work on surfaces on stationary machines. Composite brushes from PFERD have been specifically developed for industrial, automated use. They are suitable for a variety of applications and their variable clamping options mean that they can be used on many different drive systems. This offers the advantage that the workpiece can be produced and finished on the same machine. As a result, labour-intensive, manual work is reduced and reproducible results are achieved with short cycle times. For efficient use, numerous application parameters such as the processing time and feed rate must be coordinated with each other and a suitable brush must be selected. Brushes with silicon carbide (SiC) are particularly well suited to deburring work and surface improvement. Plastic filament withstands temperatures up to 220 °C.

    Feature:

    • RPM, max.: 4500 RPM
    • RPM, optimum, from: 2400 RPM
    • RPM, optimum, to: 3900 RPM
    • Mounting system: Centre hole
    • Dia. hole: 22.2 mm
    • Dia. filament material: 1.1 mm
    • Dia. external, metric: 75 mm
    • Filament material: Silicon carbide (SiC)
    • Grit size: 120
    • Length, filament: 38 mm

    Advantage:

    • Long tool life and aggressive brushing effect due to a very high filament density.
    • Extremely smooth operation due to even distribution of the filament material.
    • Special arrangement of the filament enables optimal adjustment to the workpiece contour, less heat build-up and more efficient use of the coolant.
    • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
    • Applications: Cleaning; Deburring; Roughening; Structuring (matt finishing, brush matting and satin finishing)
    • Drive types: Tool machine; Robot; Stationary machines

    Material:

    • Materials that can be worked:
      • Aluminium
      • Bronze
      • Cast iron
      • Cast steel
      • Cobalt-based alloys
      • Thermosetting plastics
      • Other non-ferrous metals
      • Stainless steel (INOX)
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Thermoplastics
      • Wood
      • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Thermosetting plastics; Other non-ferrous metals; Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

    Supplied with:

    • This composite disc brush is supplied with two drive pin holes with a 6.5 mm diameter. Pitch circle diameter 31 mm.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart