Description:
Suitable for light brushing such as deburring, cleaning and polishing. Particularly suitable for brushing on small surfaces due to face-down use with the entire brush face applied to the workpiece. PFERD offers a wide range of miniature brushes for precision work. These can be used on flexible shaft drives, micro motors or electric grinders. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C.
Feature:
- RPM, max.: 20000 RPM
- RPM, optimum, from: 4000 RPM
- RPM, optimum, to: 10000 RPM
- Width, metric: 3 mm
- Mounting system: Shank
- Dia. cup: 8 mm
- Dia. filament material: 0.1 mm
- Dia. external, metric: 15 mm
- Dia. shank, metric: 3 mm
- Filament material: Brass wire (MES)
- Length, filament: 5 mm
- Length, total: 45 mm
Advantage:
- Maximum precision and efficiency in work on delicate workpieces.
- Highly flexible, enabling optimal adjustment to the workpiece contour.
- Non-sparking.
- Creates fine surfaces.
Application:
- Recommendations for use: Please observe the recommended rotational speeds.
- Applications: Cleaning; Deburring; Removing oxide layers
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Brass
- Copper
- Other non-ferrous metals
- Stainless steel (INOX)
- Zinc
- Materials that can be worked: Brass; Copper; Other non-ferrous metals; Stainless steel (INOX); Zinc
Note:
- When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.