Miniature end brush PBU dia. 5 mm shank dia. 3 mm SiC filament dia. 0.55 mm grit 320

Article no.: 4007220033067
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 4007220033067
EAN / GTIN 4007220033067
Manufacturer number 43200354
L-Number L51510 507

Description

Description:

Suitable for light brushing such as deburring, cleaning and polishing. PFERD offers a wide range of miniature brushes for precision work. These can be used on flexible shaft drives, micro motors or electric grinders. Brushes with silicon carbide (SiC) are particularly well suited to deburring work and surface improvement. Plastic filament withstands temperatures up to 220 °C.

Feature:

  • RPM, max.: 25000 RPM
  • RPM, optimum, from: 1200 RPM
  • RPM, optimum, to: 5000 RPM
  • Mounting system: Shank
  • Dia. cup: 5 mm
  • Dia. filament material: 0.55 mm
  • Dia. external, metric: 5 mm
  • Dia. shank, metric: 3 mm
  • Filament material: Silicon carbide (SiC)
  • Grit size: 320
  • Length, filament: 8 mm
  • Length, total: 45 mm

Advantage:

  • Maximum precision and efficiency in work on delicate workpieces.
  • Optimal access to hard-to-reach areas such as drilled holes and cavities as the filament spreads out upon rotation.
  • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
  • Applications: Cleaning; Deburring; Roughening; Structuring (matt finishing, brush matting and satin finishing)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Thermosetting plastics
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Thermosetting plastics; Other non-ferrous metals; Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart