Miniature end brush PBU dia. 5 mm shank dia. 3 mm plastic filament dia. 0.20

Article no.: 4007220033036
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 4007220033036
EAN / GTIN 4007220033036
Manufacturer number 43200356
L-Number L51510 548

Description

Description:

Suitable for light brushing such as deburring, cleaning and polishing. PFERD offers a wide range of miniature brushes for precision work. These can be used on flexible shaft drives, micro motors or electric grinders. Brushes with nylon filament material are particularly well suited to working with materials that would otherwise be scratched or damaged, e.g. soft plastics. Plastic filament withstands temperatures up to 220 °C.

Feature:

  • RPM, max.: 25000 RPM
  • RPM, optimum, from: 1200 RPM
  • RPM, optimum, to: 5000 RPM
  • Mounting system: Shank
  • Dia. cup: 5 mm
  • Dia. filament material: 0.2 mm
  • Dia. external, metric: 5 mm
  • Dia. shank, metric: 3 mm
  • Filament material: Nylon
  • Length, filament: 8 mm
  • Length, total: 45 mm

Advantage:

  • Maximum precision and efficiency in work on delicate workpieces.
  • Optimal access to hard-to-reach areas such as drilled holes and cavities as the filament spreads out upon rotation.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
  • Applications: Cleaning; Deburring
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Thermosetting plastics
    • Other non-ferrous metals
    • Thermoplastics
    • Materials that can be worked: Thermosetting plastics; Other non-ferrous metals; Thermoplastics

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart