CC-GRIND FLEX grinding disc 115x22.23 mm FINE Performance Line SG STEEL for steel

Article no.: 4007220032800
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220032800
EAN / GTIN 4007220032800
Manufacturer number 64187115
L-Number L51070 463

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. The CC-GRIND FLEX is the semi-flexible addition to the CC-GRIND SOLID. It was developed especially for work on weld seams. Butt welds can be completely smoothed. This means bumps and dents – especially ones that are visible after coating or painting – are a thing of the past. Semi-flexible grinding disc for steel with high grinding performance and maximum tool life.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: CC-GRIND FLEX
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: CO-COOL
  • Dia. external, metric: 115 mm
  • Grit size: FINE

Advantage:

  • The fastest work progress thanks to highly aggressive abrasive.
  • Significantly more ergonomic than a grinding wheel: 50% reduction in noise and vibrations, 80% less dust.
  • Layered structure of the glass fibre backing pad guarantees use that is just as durable and safe as with a grinding wheel.
  • Complete smoothing of butt welds – without dents or bumps.
  • Clearly superior surface compared to grinding wheels.

Application:

  • Recommendations for use: Only use the face of the disc, not suitable for peripheral grinding. For optimum results, use with a flat contact angle and the SFS CC-GRIND clamping flange set.
  • Applications: Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Steel
    • Materials that can be worked: Steel

Supplied with:

  • Please order clamping flange set SFS separately.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart