Miniature wheel brush RBU dia. 16x2 mm shank dia. 3 mm brass wire dia. 0.10

Article no.: 4007220032619
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 4007220032619
EAN / GTIN 4007220032619
Manufacturer number 43100353
L-Number L51510 463

Description

Description:

Suitable for light brushing such as deburring, cleaning and polishing. PFERD offers a wide range of miniature brushes for precision work. These can be used on flexible shaft drives, micro motors or electric grinders. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C.

Feature:

  • RPM, max.: 12000 RPM
  • RPM, optimum, from: 4000 RPM
  • RPM, optimum, to: 10000 RPM
  • Width, metric: 2 mm
  • Mounting system: Shank
  • Dia. filament material: 0.1 mm
  • Dia. external, metric: 16 mm
  • Dia. shank, metric: 3 mm
  • Filament material: Brass wire (MES)
  • Length, filament: 3 mm
  • Length, total: 46 mm

Advantage:

  • Maximum precision and efficiency in work on delicate workpieces.
  • Enables focused working in hard-to-reach areas.
  • Non-sparking.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds.
  • Applications: Cleaning; Deburring; Removing oxide layers
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Brass
    • Copper
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Zinc
    • Materials that can be worked: Brass; Copper; Other non-ferrous metals; Stainless steel (INOX); Zinc

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart