Miniature wheel brush RBU dia. 16x2 mm shank dia. 3 mm stainless steel wire dia. 0.10

Article no.: 4007220032572
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 4007220032572
EAN / GTIN 4007220032572
Manufacturer number 43100352
L-Number L51510 462

Description

Description:

Suitable for light brushing such as deburring, cleaning and polishing. PFERD offers a wide range of miniature brushes for precision work. These can be used on flexible shaft drives, micro motors or electric grinders. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C.

Feature:

  • RPM, max.: 12000 RPM
  • RPM, optimum, from: 4000 RPM
  • RPM, optimum, to: 10000 RPM
  • Width, metric: 2 mm
  • Mounting system: Shank
  • Dia. filament material: 0.1 mm
  • Dia. external, metric: 16 mm
  • Dia. shank, metric: 3 mm
  • Filament material: Stainless steel wire (INOX)
  • Length, filament: 3 mm
  • Length, total: 46 mm

Advantage:

  • Maximum precision and efficiency in work on delicate workpieces.
  • Enables focused working in hard-to-reach areas.
  • Very good corrosion resistance.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds.
  • Applications: Cleaning; Deburring; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart