heat-resistant backing pad with clamping nut dia. 115 HT-GT M14 for angle grinders 115

Article no.: 4007220032398
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220032398
EAN / GTIN 4007220032398
Manufacturer number 44890200
L-Number L51050 1516

Description

Version:

  • No information

Description:

Flexible and extremely temperature-resistant backing pad with a long tool life due to the highly temperature-resistant material. Enables high-precision work thanks to high flexibility. According to ISO 15636.

Feature:

  • PFERD type: HT-GT 115 MF M14
  • RPM, max.: 13300 RPM
  • Suitable for dia. metric: 115
  • Suitable for: Angle grinders 115, spindle M14
  • Version: No information
  • Dia. thread: M14

Supplied with:

  • The matching clamping nut is included.

Note:

  • The maximum permitted peripheral speed is 80 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart