POS end brush crimped PBU dia. 15 mm shank dia. 6 mm steel wire dia. 0.35

Article no.: 4007220030981
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 4007220030981
EAN / GTIN 4007220030981
Manufacturer number 43298001
L-Number L51510 714

Description

Description:

Suitable for light brushing such as deburring, cleaning and derusting. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • Packaging: POS packaging
  • RPM, max.: 18000 RPM
  • RPM, optimum, from: 9000 RPM
  • RPM, optimum, to: 13500 RPM
  • Mounting system: Shank
  • Dia. cup: 16 mm
  • Dia. filament material: 0.35 mm
  • Dia. external, metric: 15 mm
  • Dia. shank, metric: 6 mm
  • Filament material: Steel wire (ST)
  • Length, filament: 22 mm
  • Length, total: 65 mm

Advantage:

  • Optimal access to hard-to-reach areas such as drilled holes and cavities as the filament spreads out upon rotation.
  • Long tool life through use of PFERD special wire.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. For the best results, use a tool drive with a minimum output of 300 watts.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Flexible shaft drive; Power drill; Straight grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Elastomers
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Wood

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart