POLIFAN POWER flap disc PFC 150x22.23 mm conical Z60 SG STEELOX steel/stainless steel

Article no.: 4007220030394
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 4007220030394
EAN / GTIN 4007220030394
Manufacturer number 67786150
L-Number L51120 168

Description

Version:

  • No information

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. The POLIFAN POWER flap disc stands out due to its aggressive stock removal rate and excellent tool life while achieving maximum economic efficiency. It is the best conventional flap disc for steel. For discerning users, the high-performance POLIFAN POWER flap disc is the first choice worldwide for the machining of steel. The versatile POLIFAN flap disc offers an optimal combination of excellent tool life and maximum stock removal rate.

Feature:

  • RPM, max.: 10200 RPM
  • Shape: PFC / B / T29
  • Version: No information
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: Zirconia alumina Z
  • Dia. external, metric: 150 mm
  • Grit size: 60

Advantage:

  • Fast work progress and maximum economic efficiency thanks to the aggressive stock removal rate.
  • Maximum aggressiveness over the entire tool life.
  • Fewer tool changes due to the excellent tool life.

Application:

  • Recommendations for use: Also suitable for surface grinding on steel.
  • Applications: Chamfering; Deburring; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart