Aluminium oxide grinding disc self-adhesive PSA dia. 20 mm A60 for tool and mould-making

Article no.: 4007220027059
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 4007220027059
    EAN / GTIN 4007220027059
    Manufacturer number 42832106
    L-Number L51050 811

    Description

    Description:

    The flexible system, comprising self-adhesive abrasive discs and holder, can also be used on contours. The holder allows self-adhesive abrasive discs to be used with commercially available speed-adjustable or slow-running angle grinders.

    Feature:

    • RPM, max.: 19100 RPM
    • RPM, optimum: 10000 RPM
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 20 mm
    • Grit size: 60

    Advantage:

    • Highly flexible, enabling optimal adjustment to the contour.
    • Quick and easy tool change.
    • Secure hold of the disc on the holder thanks to high-quality adhesive connections.

    Application:

    • Recommendations for use: Use abrasive discs with abrasive disc holder. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
    • Applications: Finishing; Step-by-step fine grinding; Leveling; Surface work
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Cast steel
      • Copper
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Stainless steel (INOX)
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Aluminium; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

    Supplied with:

    • Please order abrasive disc holder separately.

    Note:

    • The maximum permitted peripheral speed is 20 m/s.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart