Holder for grinding disc self-adhesive PSA-H dia. 30 mm shank dia. 3 mm

Article no.: 4007220026960
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220026960
EAN / GTIN 4007220026960
Manufacturer number 42160005
L-Number L51050 754

Description

Version:

  • No information

Description:

Flexible abrasive disc holder for using self-adhesive abrasive discs. The abrasive disc holder was specifically designed for tool and mould-making.

Feature:

  • PFERD type: PSA-H
  • RPM, max.: 12700 RPM
  • Version: No information
  • Width, metric: 0 mm
  • Dia. external, metric: 25 mm
  • Dia. shank, metric: 3 mm
  • Length, shank: 35 mm

Advantage:

  • Secure hold of the disc on the holder thanks to high-quality adhesive connections.
  • Quick and easy tool change.
  • Highly flexible, enabling optimal adjustment to the contour.

Note:

  • The maximum permitted peripheral speed is 20 m/s.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart