Holder for grinding disc self-adhesive PSA-H dia. 30 mm shank dia. 2.35 mm

Article no.: 4007220026953
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220026953
EAN / GTIN 4007220026953
Manufacturer number 42160004
L-Number L51050 2049

Description

Version:

  • No information

Description:

Flexible abrasive disc holder for using self-adhesive abrasive discs. The abrasive disc holder was specifically designed for tool and mould-making.

Feature:

  • PFERD type: PSA-H
  • RPM, max.: 12700 RPM
  • Version: No information
  • Width, metric: 0 mm
  • Dia. external, metric: 25 mm
  • Dia. shank, metric: 2.35 mm
  • Length, shank: 35 mm

Advantage:

  • Secure hold of the disc on the holder thanks to high-quality adhesive connections.
  • Quick and easy tool change.
  • Highly flexible, enabling optimal adjustment to the contour.

Note:

  • The maximum permitted peripheral speed is 20 m/s.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart