Holder for grinding disc self-adhesive PSA-H dia. 12 mm shank dia. 3 mm

Article no.: 4007220026922
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Backing pad

    Identification numbers & Classifications

    Article number 4007220026922
    EAN / GTIN 4007220026922
    Manufacturer number 42160001
    L-Number L51050 773

    Description

    Version:

    • No information

    Description:

    Flexible abrasive disc holder for using self-adhesive abrasive discs. The abrasive disc holder was specifically designed for tool and mould-making.

    Feature:

    • PFERD type: PSA-H
    • RPM, max.: 31800 RPM
    • Version: No information
    • Width, metric: 0 mm
    • Dia. external, metric: 10 mm
    • Dia. shank, metric: 3 mm
    • Length, shank: 35 mm

    Advantage:

    • Secure hold of the disc on the holder thanks to high-quality adhesive connections.
    • Quick and easy tool change.
    • Highly flexible, enabling optimal adjustment to the contour.

    Note:

    • The maximum permitted peripheral speed is 20 m/s.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart