Ceramic fibre file KFF round dia. 3x150 mm A180 for tool and mould-making

Article no.: 4007220026779
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision file

Identification numbers & Classifications

Article number 4007220026779
EAN / GTIN 4007220026779
Manufacturer number 40100822

Description

Description:

Ceramic fibre files are made of high-grade ceramic fibres embedded in a special resinoid bond. They are suitable for use on surfaces and hard-to-reach areas in tool and mould-making. Colour code for grit size 180 = gold

Feature:

  • Shape: Round
  • Width, metric: 0 mm
  • Abrasive: Ceramic fibre
  • Length, metric: 150 mm
  • Grit size: 180
  • Height: 3 mm

Advantage:

  • High economic efficiency due to high abrasive performance and long tool life.
  • Produces very good surface quality.

Application:

  • Recommendations for use: For maximum stock removal rate, use the file at a 45° angle.
  • Applications: Finishing; Step-by-step fine grinding; Surface work
  • Drive types: Manual filing tool; Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Cast steel
    • Copper
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart