Ceramic fibre file KFF round dia. 2.35x150 mm A700 for tool and mould-making

Article no.: 4007220026762
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision file

Identification numbers & Classifications

Article number 4007220026762
EAN / GTIN 4007220026762
Manufacturer number 40100808
L-Number L51050 2237

Description

Description:

Ceramic fibre files are made of high-grade ceramic fibres embedded in a special resinoid bond. They are suitable for use on surfaces and hard-to-reach areas in tool and mould-making. Colour code for grit size 700 = blue

Feature:

  • Shape: Round
  • Width, metric: 0 mm
  • Abrasive: Ceramic fibre
  • Length, metric: 150 mm
  • Grit size: 700
  • Height: 2.35 mm

Advantage:

  • High economic efficiency due to high abrasive performance and long tool life.
  • Produces very good surface quality.

Application:

  • Recommendations for use: For maximum stock removal rate, use the file at a 45° angle.
  • Applications: Finishing; Step-by-step fine grinding; Surface work
  • Drive types: Manual filing tool; Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Cast steel
    • Copper
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart