Self-adhesive disc set coarse aluminium oxide 20-piece dia. 125 mm A40,60,80,120 for angle grinders

Article no.: 4007220026403
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 4007220026403
EAN / GTIN 4007220026403
Manufacturer number 42898001
L-Number L51050 1748

Description

Description:

PFERD offers a wide selection of coated abrasive tools for working on different workpiece geometries and materials. They consist of a base, a base bond and a coating bond for the abrasive grain to adhere to. Depending on the grit size, coated abrasive tools can achieve a high stock removal rate or a very fine surface finish. The available backing materials differ in properties such as tear strength, flexibility and wear. With the right base, the grinding tool is adapted to the requirements of the intended application: paper is used in the woodworking industry and in trade, e.g. among carpenters, painters and decorators, cloth is predominantly used for metalwork, and vulcanized fibre is highly wear-resistant and is used in various thicknesses predominantly for making fibre discs. The set contains 20 aluminium oxide A type self-adhesive discs in various grit sizes for coarse grinding in industry and professional trades. Self-adhesive discs are suited to grinding larger surfaces. The flexible system, comprising a self-adhesive disc and self-adhesive disc holder, can also be used on contours. The self-adhesive disc holder allows self-adhesive discs to be used with commercially available speed-adjustable or slow-running angle grinders with M14 mounting.

Feature:

  • PFERD type: SET KR 125 A GROB
  • Dia. external, metric: 125 mm
  • Grit size: coarse

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Quick tool changes thanks to self-adhesive system.
  • Suitable for general use on virtually all materials.
  • For getting to know and testing the comprehensive range.
  • Coordinated selection of the most common versions.

Application:

  • Recommendations for use: The best grinding results are achieved using speed-adjustable angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
  • Applications: Deburring; Step-by-step fine grinding; Leveling; Surface work; Work on weld seams; Working on edges
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Cast steel
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Materials that can be worked: Aluminium; Annealed cast iron; Cast steel; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics

Supplied with:

  • Please order self-adhesive disc holders separately.

Note:

  • The maximum permitted peripheral speed is 32 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
  • Place the self-adhesive discs centrally on the holder.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart