Compact grain self-adhesive disc KR dia. 115 mm A120 CK for fine grinding with an angle grinder

Article no.: 4007220026113
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 4007220026113
EAN / GTIN 4007220026113
Manufacturer number 42870004
L-Number L51050 1280

Description

Description:

Self-adhesive discs are suited to grinding larger surfaces. The flexible system, comprising a self-adhesive disc and self-adhesive disc holder, can also be used on contours. The self-adhesive disc holder allows self-adhesive discs to be used with commercially available speed-adjustable or slow-running angle grinders with M14 mounting.

Feature:

  • RPM, max.: 5300 RPM
  • RPM, optimum: 5000 RPM
  • Abrasive: Aluminium oxide A-COMPACT GRAIN
  • Dia. external, metric: 115 mm
  • Grit size: 120

Advantage:

  • Very long tool life and consistent surface roughness over the entire lifespan thanks to self-sharpening compact grain.
  • Highly flexible, enabling optimal adjustment to the contour.
  • Quick tool changes thanks to self-adhesive system.

Application:

  • Recommendations for use: The best grinding results are achieved using speed-adjustable angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
  • Applications: Deburring; Step-by-step fine grinding; Leveling; Surface work; Work on weld seams; Working on edges
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Cast steel
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Materials that can be worked: Aluminium; Annealed cast iron; Cast steel; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics

Supplied with:

  • Please order self-adhesive disc holders separately.

Note:

  • The maximum permitted peripheral speed is 32 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
  • Place the self-adhesive discs centrally on the holder.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart