Cut-off wheel EHT 125x1.0x22.23 mm flat Start Line START STEELOX for steel/stainless steel (10)

Article no.: 4007220025314
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220025314
EAN / GTIN 4007220025314
Manufacturer number 69121041
L-Number L51080 275

Description

Description:

The START range offers reliable PFERD quality for trade and assembly work. The compact range contains all of the conventional tools for working with steel and stainless steel (INOX). This means you can achieve reliable results at attractive purchase costs. Cut-off wheel for steel and stainless steel (INOX) with good cutting performance and good tool life. Workers all over the world Trust Blue and choose the thin cut-off wheels from PFERD. The PFERD product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application – ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERD’s high quality and safety standards.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 1 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 125 mm

Advantage:

  • Thin cuts with minimal burr formation.
  • Convenient and safe.
  • Fast cutting.
  • Suitable for general use on steel and stainless steel (INOX).
  • Fast work progress thanks to good cutting performance.

Application:

  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart