chain saw file round dia. 4.0x200mm Premium Line

Article no.: 4007220021897
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chainsaw file

    Identification numbers & Classifications

    Article number 4007220021897
    EAN / GTIN 4007220021897
    Manufacturer number 11037203
    L-Number L51060 357

    Description

    Description:

    Chain saw files by PFERD are used around the world for sharpening saw chains. They can be used individually with a handle or in combination with depth gauge files with the popular CHAIN SHARP chain saw sharpeners. Round files for manual sharpening of saw chains with precise spiral cut for outstanding sharpness and particularly long tool life. For fast, score-free sharpening of saw teeth. In comparison to machine sharpening, these files remove stock sparingly without thermal loads due to friction on the metal. Innovative spiral cut for users who prefer a softer filing action.

    Feature:

    • PFERD type: 412 200
    • Chain pitch: 1/4, 3/8 LP
    • Cut: Premium Line
    • Length, metric: 200 mm
    • Dia. external, metric: 4 mm

    Advantage:

    • Perfect sharpness thanks to innovative spiral cut, for ensuring a fine tooth surface for maximum cutting performance and a gentler feel to the tool whilst filing.

    Application:

    • Applications: Sharpening
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

    Note:

    • Always observe the current guidelines and recommendations of the equipment and saw chain manufacturers.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart