diamond machinist's file three square 200mm D251 (medium) for hard materials GRP/CRP

Article no.: 4007220017234
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220017234
EAN / GTIN 4007220017234
Manufacturer number 15403205

Description

Description:

Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond machinist's files are used in many industries, such as the manufacturing of large tools. They are supplied with ergonomic file handles. Diamond machinist's files are supplied with ergonomic file handles. Grit size D 251 is also suitable for work on fibre-reinforced plastics (GRP/CRP).

Feature:

  • Shape: Three square
  • Width, metric: 14 mm
  • Grit size: D 251
  • Length, coating: 180 mm
  • Length, total: 200 mm

Application:

  • Recommendations for use: Apply only slight pressure to the file, especially in workpiece edge areas. Loaded diamond files can be cleaned in kerosene or anti-static plastic cleaner with a file brush. Alternatively, ultrasonic cleaning is also possible. Often it will suffice to knock the file against a hard object. Avoid using grease!
  • Applications: Deburring; Finishing; Leveling; Removing oxide layers; Surface work; Working on edges; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Case-hardened steels
    • Thermosetting plastics
    • Ferrite (magnetic material)
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Glass
    • Graphite and synthetic carbon
    • Nickel or titanium-based superalloys
    • Steel materials with a hardness > 54 HRC
    • Technical ceramics
    • Tool steels
    • Tungsten carbide
    • Materials that can be worked: Abrasive materials; Case-hardened steels; Thermosetting plastics; Ferrite (magnetic material); Fibre-reinforced thermosetting plastics (GRP, CRP); Glass; Graphite and synthetic carbon; Nickel or titanium-based superalloys; Steel materials with a hardness > 54 HRC; Technical ceramics; Tool steels; Tungsten carbide

Supplied with:

  • Customer-specific tool solutions are available on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart