diamond riffler file crossing oval curved 150mm D91 (fine) for complex geometries on hard materials

Article no.: 4007220017050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Riffler file

    Identification numbers & Classifications

    Article number 4007220017050
    EAN / GTIN 4007220017050
    Manufacturer number 15216070
    L-Number L51130 146

    Description

    Description:

    Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond riffler files are used for work in hard-to-reach areas and on complex geometries. The coating length is 25 mm on both sides of the files.

    Feature:

    • Shape: Crossing oval shape
    • Width, metric: 3.7 mm
    • Grit size: D 91
    • Height: 2 mm
    • Length, coating: 25 mm
    • Length, total: 150 mm

    Application:

    • Recommendations for use: Apply only slight pressure to the file, especially in workpiece edge areas. Loaded diamond files can be cleaned in kerosene or anti-static plastic cleaner with a file brush. Alternatively, ultrasonic cleaning is also possible. Often it will suffice to knock the file against a hard object. Avoid using grease!
    • Applications: Deburring; Finishing; Leveling; Removing oxide layers; Working on edges; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Abrasive materials
      • Case-hardened steels
      • Ferrite (magnetic material)
      • Glass
      • Graphite and synthetic carbon
      • Nickel or titanium-based superalloys
      • Steel materials with a hardness > 54 HRC
      • Technical ceramics
      • Tool steels
      • Tungsten carbide
      • Materials that can be worked: Abrasive materials; Case-hardened steels; Ferrite (magnetic material); Glass; Graphite and synthetic carbon; Nickel or titanium-based superalloys; Steel materials with a hardness > 54 HRC; Technical ceramics; Tool steels; Tungsten carbide

    Supplied with:

    • Customer-specific tool solutions are available on request.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart