Description:
For coarse grinding work with a high stock removal rate and a long tool life. The CDR clamping system has a threaded connection with male thread (plastic) on the tool side. Also suitable for the following commonly used systems: Roloc™, Lockit, Speed Lok TR, Power Lock Type III, Fastlock-System B, Roll-On.
Feature:
- Clamping system: CDR system
- RPM, optimum, from: 12000 RPM
- RPM, optimum, to: 14000 RPM
- Abrasive: Zirconia alumina Z
- Dia. external, metric: 50 mm
- Grit size: 80
Advantage:
- High economic efficiency as tool can be changed quickly.
- Very comfortable due to ease of use and low-vibration working.
- No disruptions in use due to adhesion, slipping or coming loose.
Application:
- Recommendations for use: Use COMBIDISC Mini-POLIFAN discs with an arbor on flexible shaft drives with an angle handpiece, or small compressed-air or electric angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools. Use in the case of a higher contact pressure.
- Applications: Deburring; Step-by-step fine grinding; Leveling; Roughening; Sharpening; Surface work; Work on weld seams; Working on edges
- Drive types: Angle grinder; Cordless angle grinder; Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Annealed cast iron
- Brass
- Bronze
- Cast steel
- Cobalt-based alloys
- Copper
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Titanium
- Materials that can be worked: Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Titanium
Supplied with:
- Please order arbor separately.
Note:
- The maximum permitted peripheral speed is 50 m/s.
- For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.