Tungsten carbide file flat 132 mm 5 teeth/cm, for steel, steel materials >54 HRC

Article no.: 4007220016480
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification & Classification

Article number 4007220016480
Copy
EAN / GTIN 4007220016480
Copy
Manufacturer number 4007220016480
Copy
L-Number L51130 45
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Flat tungsten carbide files for working on flat and convex surfaces. These tungsten carbide files are delivered in industrial packaging without tungsten carbide file holders. Rectangular file, convex in transverse direction, cut on two sides, one of which has chip breakers.

Feature:

  • PFERD type: HMF 13220
  • Chip breaker: 1 side without, 1 side with
  • Teeth per cm: 5
  • Width, metric: 7 mm
  • Length, metric: 132 mm
  • Height: 20 mm

Advantage:

  • The best results thanks to radial and convex cut pattern.

Material:

  • Materials that can be worked:
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart