Tungsten carbide file round dia. 12.0x50 mm 8 teeth/cm, for steel, steel materials >54 HRC

Article no.: 4007220016466
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220016466
EAN / GTIN 4007220016466
Manufacturer number 14406040
L-Number L51130 48

Description

Description:

Round tungsten carbide files for work on concave shapes and for refining inner radii e.g. drip edges. Round tungsten carbide files with circumferential cut. The mounting system in the HMFH 51 R file holder allows the files to be rotated around their own axis in 60° steps. These tungsten carbide files are delivered in industrial packaging without tungsten carbide file holders.

Feature:

  • PFERD type: HMF 1250
  • Teeth per cm: 8
  • Length, metric: 50 mm
  • Dia. external, metric: 12 mm

Advantage:

  • The unique tooth geometry ensures optimum results.
  • 360° use possible.

Material:

  • Materials that can be worked:
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Please order tungsten carbide file holder separately.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart