Tungsten carbide file flat 50 mm 10 teeth/cm, for steel, steel materials >54 HRC

Article no.: 4007220016435
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 4007220016435
    EAN / GTIN 4007220016435
    Manufacturer number 14403041

    Description

    Description:

    Flat tungsten carbide files for working on flat and convex surfaces. These tungsten carbide files are delivered in industrial packaging without tungsten carbide file holders. Rectangular files, convex in transverse and longitudinal direction, cut on one side.

    Feature:

    • PFERD type: HMF 5010
    • Chip breaker: without
    • Teeth per cm: 10
    • Width, metric: 5 mm
    • Length, metric: 50 mm
    • Height: 10 mm

    Advantage:

    • The best results thanks to radial and convex cut pattern.

    Material:

    • Materials that can be worked:
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steels up to 1,200 N/mm² (< 38 HRC)

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart