Paint peeler (LAH) incl. file 50 mm cut 3-radial, finishing work

Article no.: 4007220016428
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jack plane

Identification numbers & Classifications

Article number 4007220016428
EAN / GTIN 4007220016428
Manufacturer number 14302001
L-Number L51060 325

Description

Description:

Set of paint peeler and file for paint peeler. The small design of the paint peeler enables work in hard-to-reach areas. It is used for finishing very small painted surfaces with the corresponding plastic holder. This plastic holder allows for very fine adjustment of the file using two adjusting screws. Suitable for smoothing, correcting painting faults such as impurities, dust particles and air bubbles as well as removing extremely thin paint layers.

Feature:

  • PFERD type: LAH
  • Width, metric: 36 mm
  • Cut: 3
  • Length, metric: 50 mm
  • Height: 4.7 mm

Advantage:

  • Convex shape of the file prevents unwanted scratches.
  • Precision-cut, razor-sharp teeth provide a very high-quality, score-free surface finish.
  • Surfaces can be painted or processed immediately.
  • File blade can be used on both sides.

Application:

  • Applications: Deburring; Leveling; Paint stripping; Surface work; Working on edges
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • The paint peeler is supplied with a file.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart