replacement file for paint peelers (LAH) hand 50mm cut 3-radial, finishing work

Article no.: 4007220016329
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jack plane

Identification numbers & Classifications

Article number 4007220016329
EAN / GTIN 4007220016329
Manufacturer number 14131053
L-Number L51060 319

Description

Description:

PFERD offers a range of replacement files for different filing tools. Alongside replacement files for paint peelers and replacement file blades for universal chamfer files, chain saw files and depth gauge files for chain saw sharpeners are also available from PFERD. Replacement file for paint peeler.

Feature:

  • PFERD type: LAHF
  • Width, metric: 36 mm
  • Cut: 3
  • Length, metric: 50 mm
  • Height: 4.7 mm

Application:

  • Applications: Leveling; Paint stripping
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Steels up to 1,200 N/mm² (< 38 HRC)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart